Beli glass tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Glass Tape (Plain Weave)
    Mulai

    Rp829.900

    monotaro Glass Tape (Plain Weave)
    Deskripsi:
    Asbestos tape replacement vessels, automobiles, motorcycles, plant, rubber hose covering, boilers packing, the steel pipe for heat insulating materials, etc.
    atribut:
    • Tape Width (mm): 50
    • Characteristic: Insulation, flexibility
    • Base Material: Glass fiber 100%
    • Color: White
    • Heat Resistance Temperature (°C): 550
    • Tape Length (m): 30
    • Weave: Plain weave
  2. St.Morita Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)
    Mulai

    Rp32.900

    St.Morita Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)
    Deskripsi:
    Double Tape tissue, Tape yang memiliki lem dua sisi ini melekat baik pada material kertas, plastik, foam. Untuk aplikasi bonding, splicing, jointing.
    atribut:
    • Maximum Temperature (°C): 120
  3. TERAOKA Isolasi Bolak Balik Conductive Aluminium Foil (Double Tape)
    Mulai

    Rp559.900

    TERAOKA Isolasi Bolak Balik Conductive Aluminium Foil (Double Tape)
    Deskripsi:
    For electronic equipment Static electricity removal and grounding Fixing the static elimination brush
    atribut:
    • Adhesive: Acrylic conductive
    • Tape Length (m): 20
  4. TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape)
    Mulai

    Rp779.900

    TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape)
    Deskripsi:
    For electronic equipment Elimination of static electricity, grounding, fixing of static elimination brush
    atribut:
    • Adhesive strength (N / 25mm): 8.58
    • Main Uses: For electric and electronic
    • Tape Thickness (mm): 0.09
    • Adhesive: Acrylic conductive
    • Tape Length (m): 20
  5. TRUSCO Glass Tape
    Mulai

    Rp1.199.900

    TRUSCO Glass Tape
    Deskripsi:
    -Excellent thermal insulation and flexibility.-Asbestos and RCF(refractory ceramic fiber)are not contained.-Replacement parts for asbestos tape.-Plain Weave.-None adhesive(please fasten with steel wires etc.).
    atribut:
    • Working Temperature Range: Up to 550degree
    • Material: 100% Glass Fiber
    • W x L: 50mmx30m
  6. 9G Isolasi Bolak Balik Hotmelt 80micron (Double Tape)
    Mulai

    Rp24.900

  7. 3M Glass Cloth Electrical Insulation Tape
    Mulai

    Rp589.900

    3M Glass Cloth Electrical Insulation Tape
    Deskripsi:
    This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.
    atribut:
    • Thickness (mm): 0.18
    • Color: White
    • Main application: For electrical insulation
    • Base Material: Glass cloth
  8. TRUSCO Glass-Cloth Tape
    Mulai

    Rp299.900

    TRUSCO Glass-Cloth Tape
    Deskripsi:
    Cutter is necessary for cutting.
    atribut:
    • Adhesive: Silicone Series
    • Adhesive Power (N/10mm): 3.8
    • Base Material: Glass Cloth
    • Color: White
    • Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
    • Insulation Breakdown Voltage (kV/mm): 11
    • Tape Thickness (mm): 0.2
    • Tensile Strength (N/10mm): 200
  9. monotaro Thermal Insulation Glass Tape (Thermoprotector)
    Mulai

    Rp279.900

    monotaro Thermal Insulation Glass Tape (Thermoprotector)
    Deskripsi:
    Thermal insulation glass tape is an insulation material with aluminum foil laminated to glass fiber and is excellent in heat resistance and it is effective at the place where reflection of radiant heat is required.. To measure the heat of various parts including inside the engine room.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Glass cloth with aluminum
    • Specification: Back side with strong adhesive processing
    • Tape Width (mm): 38
    • Tape Length (m): 2.3
    • Tape Thickness (mm): 1.5
    • Heat Resistance Temperature (°C): 550
  10. NITTO Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)
    Mulai

    Rp319.900

    NITTO Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)
    Deskripsi:
    -Flame retardant double-sided tape certified as flame retardant standard.-Adhesion of electrical equipment such as OA, consumer electronics.-Adhesion of interior materials of automobiles, vehicles and aircraft.
    atribut:
    • Color: White
    • WidthxLength: 20mmx50m
    • Thickness: 0.15mm
  11. Permacel Heat-Resistant Glass Cloth Tape
    Mulai

    Rp1.599.900

    Permacel Heat-Resistant Glass Cloth Tape
    atribut:
    • AS ONE Part Number: 1-6533-01
    • Incombustibility: UL Standard E20392
    • Tensile Strength (N/10mm): 323
    • Tape Width (mm): 25.4
  12. NITTO Isolasi Bolak Balik Very High Adhesive (Double Tape)
    Mulai

    Rp259.900

    NITTO Isolasi Bolak Balik Very High Adhesive (Double Tape)
    atribut:
    • Color: Gray
    • Finish Material: Base Material: Acrylic Foam, Adhesive: Acrylics
  13. AS ONE Glass Tape
    Mulai

    Rp899.900

  14. TRUSCO Aluminum Glass Tape
    Mulai

    Rp989.900

    TRUSCO Aluminum Glass Tape
    Deskripsi:
    -Improved heat insulation performance by applying a single-sided aluminium evaporation processing to the glass tape.-Aluminium surface repels water and oil, and keeps the beautiful appearance when used outdoors.-Since exposure of glass fiber surface is small, skin irritation can be reduced.-It is safe as it does not contain asbestos or ceramic.-For preventing burns by various piping and equipment.-For general insulation and heat retention.-Not sticky(please fasten with steel wires etc.)
  15. TRUSCO Glass Tape
    Mulai

    Rp2.299.900

    TRUSCO Glass Tape
    Deskripsi:
    -Excellent thermal insulation and flexibility.-Asbestos and RCF (refractory ceramic fiber)are not contained.-Replacement parts for asbestos tape.-Plain Weave-None adhesive (please fasten with steel wires etc.)
    atribut:
    • Working Temperature Range: Up to 550°C
    • Material: 100% Glass Fiber
    • W x L: 50mmx30m
  16. HOKI Tape Fiber Glass Tape
    Mulai

    Rp6.900

    HOKI Tape Fiber Glass Tape
    Deskripsi:
    Lakban ini terbuat dari bahan serat-serat fiber yang membuat lakban ini dapat digunakan untuk menahan bobot yang sangat berat. Lakban ini dapat digunakan untuk berbagai kebutuhan seperti reparasi perabotan, elektronik dan lainnya. Hadir dalam beberapa ukuran yang dapat Anda beli sesuai kebutuhan.
  17. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp50.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  18. NACHI TAPE Isolasi Bening (Selotip)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp199.900

    NACHI TAPE Isolasi Bening (Selotip)
    atribut:
    • ICP: Yes
    • MSDS: Yes
Daftar Harga glass tape Terbaru March 2026
monotaro Glass Tape (Plain Weave)Rp829.900
St.Morita Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)Rp32.900
TERAOKA Isolasi Bolak Balik Conductive Aluminium Foil (Double Tape)Rp559.900
TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape)Rp779.900
TRUSCO Glass TapeRp1.199.900
9G Isolasi Bolak Balik Hotmelt 80micron (Double Tape)Rp24.900
3M Glass Cloth Electrical Insulation TapeRp589.900
TRUSCO Glass-Cloth TapeRp299.900
monotaro Thermal Insulation Glass Tape (Thermoprotector)Rp279.900
NITTO Isolasi Bolak Balik Tahan Suhu Tinggi (Double Tape)Rp319.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)